Beli limit switch hanyoung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HANYOUNG NUX Limit Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    HANYOUNG NUX Limit Switch
    atribut:
    • Operation Speed (ms): 0.1 - 1
    • Opening and Closing Frequency (times/minute): Mechanical: 120; Electrical: 20
    • Insulation Resistance (MΩ): 100 or more (500V d.c.)
    • Vibration: 10 - 55Hz double amplitude width 1.5mm
    • Contact Resistance (miliΩ): Max. 100 (initial)
    • Life (time): Mechanical: More than 1 million; Electrical: More than 300000
    • Model : Variable roller
    • Shock (m/s): Mechanical: 1000 or more (100G or more); Malfunction: 300 or more (30G or more)
  2. OMRON 2-Circuit Limit Switch (Saklar Batas)
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch (Saklar Batas)
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  3. OMRON Rectangular Proximity Sensor and Switch
    Mulai

    Rp2.499.900

    OMRON Rectangular Proximity Sensor and Switch
    Deskripsi:
    OMRON inductive rectangular proximity sensors detect the presence of an object without making contact with the object.
    atribut:
    • UNSPSC: 39121550
    • IP Rating: 67
    • Max. Current Load (mA): 200
    • Operating Temperature Range (°F): -13 to 158
    • Proximity Sensing Method: Inductive
    • Proximity Sensor Electrical Connection: 2m Cable
    • Proximity Sensor Output Circuit Type: 3 Wire NPN
    • Proximity Sensor Power Requirement (V): 10 to 30 (DC)
    • Standards: CE Compliance
  4. HANYOUNG NUX Foot Switch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    HANYOUNG NUX Foot Switch
    atribut:
    • Rated Voltage (V): 250 a.c.; 10A
  5. MSI Monitor Gaming
    BARU
    Mulai

    Rp1.899.900

    MSI Monitor Gaming
    atribut:
    • Aspect Ratio: 16:9
    • Brightness (nits): 300
    • Dimensions (mm): 557.1x220.1x418.5 (with Stand)
    • HDMI: 2 x HDMI 2.0b
    • Panel Type: Rapid IPS
    • Power Input: 100–240 V, 50/60 Hz
    • Resolution: 1920 x 1080 (FHD)
    • Response Time (ms): 1 (MPRT), 0.5 (GTG)
    • Screen Size (inch): 24.5
    • Tilt Adjustment (°): 5 to 20
    • Vesa Mounting (mm): 100x100
    • Viewing Angle (°): 178 (H) / 178 (V)
  6. Fuji Tools Air Needle Scaler
    Mulai

    Rp8.199.900

    Fuji Tools Air Needle Scaler
    Deskripsi:
    -Compact and lightweight/needle scaler which is strong, workable and durable.-Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
    atribut:
    • Compatible Needle Dimension: 3x180mm
    • No Load Stroke: 7980min -1 power
    • Air consumption: 0.18
    • Hose Intake Port: Rc1/4
    • Total Length: 325mm
    • Purpose of Use: Flux removal on welded parts, sand removal on casting, removal of stain/shell on ships, paint removal work.
  7. KRISBOW Pompa Vakum
    Mulai

    Rp2.799.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  8. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  9. ARITA Foot Valve Connection
    Mulai

    Rp439.900

    ARITA Foot Valve Connection
    atribut:
    • Nominal Pressure (bar): PN 6
    • Seal Test Pressure (bar): 10
    • Strength Pressure (bar): 9
    • Suitable Medium: Water
    • Suitable Temperature (°C): <60
  10. OMRON Small Switch D4MC Series (Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  11. DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Mulai

    Rp209.900

    DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block. Fixed Type.
    atribut:
    • Voltage Rate (V): 600
    • Mounting: Surface
  12. BAER Wire Thread Insert (Helicoil)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  13. OMRON General Purpose Relays, Standard type (MY2)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    OMRON General Purpose Relays, Standard type (MY2)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
  14. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  15. TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)
    Mulai

    Rp82.900

    TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  16. Paperline Buku Hard Cover (Buku Tulis)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp23.900

  17. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
Daftar Harga limit switch hanyoung Terbaru October 2026
HANYOUNG NUX Limit SwitchRp139.900
OMRON Limit Switch WL Series (Saklar Batas)Rp309.900
OMRON 2-Circuit Limit Switches WL-N/WLG Series (Saklar Batas)Rp429.900
OMRON 2-Circuit Limit Switch (Saklar Batas)Rp1.199.900
OMRON Rectangular Proximity Sensor and SwitchRp2.499.900
HANYOUNG NUX Foot SwitchRp65.900
OMRON General Limit (New) WL-N (Saklar Batas)Rp459.900
MSI Monitor GamingRp1.899.900
Fuji Tools Air Needle ScalerRp8.199.900
KRISBOW Pompa VakumRp2.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)